Zoro Homepage

112-8P85-3020, Timing Pulley, Cast Iron, Black Oxide

  • Mfr # 112-8P85-3020

  • Zoro # G405356013


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
3020
Outside Dia. - Timing Belt Pulleys
11.175 inch
Number of Teeth
112
Bore Type
Taper Lock Bushing
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-8P85-3020
Zoro #
G405356013
UPC #
195057814585
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
11.175 inch
Pitch Dia. (In.)
11.229 inch
Width
12 inch
Height
12 inch
Overall Length
3.75 inch
Length
6 inch

Details

Bushing Required - Timing Belt Pulleys
3020
Number of Teeth
112
Bore Type
Taper Lock Bushing
Material
Cast Iron
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Finish
Black Oxide
Weight
37.84 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.