1125-D3M-06, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 1125-D3M-06

  • Zoro # G305353501


product price:  $37.65
/ea
Sold in multiples of 3 for $112.95

Key Features

Gearbelt Type
Double Sided
Height
9 inch
Standards
ISO 9001:2015
Width
6 inch
Number of Teeth
375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125-D3M-06
Zoro #
G305353501
UPC #
195057450653
Country of Origin
United States

Dimensions

Height
9 inch
Width
6 inch
Pitch Length
44.291 inch
Length
1 inch

Details

Gearbelt Type
Double Sided
Item
Double Sided Timing Belt
Standards
ISO 9001:2015
Number of Teeth
375
Material
Neoprene
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.04 lbs
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.