Shop B&B MANUFACTURING

1128-8M-50, Timing Belt, Neoprene, Fiberglass

  • Mfr # 1128-8M-50

  • Zoro # G405354538


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1128 mm
Number of Teeth
141
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1128-8M-50
Zoro #
G405354538
UPC #
195057027619
Country of Origin
United States

Dimensions

Pitch Length
1128 mm
Height
9 inch
Length
1 inch
Top Width
50 mm
Belt Trade Size
8M

Details

Item
Timing Belt
Number of Teeth
141
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.077 lbs
Standards
ISO 9001:2015
Finish
Fiberglass
Belt Series
Powerhouseâ„¢ HTD
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
1128-8M-50
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.