Shop B&B MANUFACTURING

118-2P-06, Timing Belt, Neoprene, Fiberglass

  • Mfr # 118-2P-06

  • Zoro # G705356737


product price:  $8.45
/ea
Sold in multiples of 15 for $126.75

Key Features

Belt Trade Size
2P
Industry Number
118-2P-06
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
118-2P-06
Zoro #
G705356737
UPC #
195057970946
Country of Origin
United States

Dimensions

Belt Trade Size
2P
Top Width
6 mm
Pitch Length
118 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
118-2P-06
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
2 mm
Number of Teeth
59
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.02 lbs
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.