Zoro Homepage

11MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 11MP025-6CA1

  • Zoro # G405356303


product price: $12.19
/ea
Sold in multiples of 8 for $97.52

Key Features

Bore Dia. - Timing Belt Pulleys
1/8 inch
Outside Dia. - Timing Belt Pulleys
0.26 inch
Setscrew
1
Number of Teeth
11
Pitch Dia. (In.)
0.28 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11MP025-6CA1
Zoro #
G405356303
UPC #
195057000254
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/8 inch
Outside Dia. - Timing Belt Pulleys
0.26 inch
Pitch Dia. (In.)
0.28 inch
Flange Dia. (In.)
0.45 inch
Width
0.625 inch

Details

Setscrew
1
Item
Timing Belt Pulley
Number of Teeth
11
Bore Type
Finished Bore
Material
Aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.