Zoro Homepage

12-5M15M6FA6, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 12-5M15M6FA6

  • Zoro # G805356156


product price: $14.65
/ea
Sold in multiples of 6 for $87.90

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.707 inch
Material
Aluminum
Width
1.25 inch
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-5M15M6FA6
Zoro #
G805356156
UPC #
195057722835
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.707 inch
Width
1.25 inch
Pitch Dia. (In.)
0.752 inch
Flange Dia. (In.)
0.875 inch

Details

Material
Aluminum
Number of Teeth
12
Item
Timing Belt Pulley
Bore Type
Finished Bore
Setscrew
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.