Zoro Homepage

1200-8MX-12, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 1200-8MX-12

  • Zoro # G305359480


product price: $63.89
/ea
Sold in multiples of 2 for $127.78

Key Features

Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Pitch Length
47.244 inch
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-8MX-12
Zoro #
G305359480
UPC #
195057096707
Country of Origin
Germany

Dimensions

Pitch Length
47.244 inch
Height
9 inch
Width
6 inch
Length
1 inch

Details

Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.7 lbs
Item
Timing Belt
Number of Teeth
150
Finish
Carbon Tensile

Description

The B B MANUFACTURING brand 1200-8MX-12 Timing Belt is made of polyurethane and has a pitch length of 47.244 inches. It is a single sided gearbelt with 150 teeth and a width of 6 inches. The belt has a length of 1 inch, a height of 9 inches, and a weight of 0.7 lbs. It has a carbon tensile finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.