120B11-IDLER, Idler Sprocket, Steel, Black Oxide

  • Mfr # 120B11-IDLER

  • Zoro # G905367038


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
6.01 inch
Bore Dia. - Sprockets
1 1/2 inch
Bearing Type - Sprockets
B
Material
Steel
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120B11-IDLER
Zoro #
G905367038
UPC #
195057187504
Country of Origin
United States

Dimensions

Outside Dia.
6.01 inch
Bore Dia. - Sprockets
1 1/2 inch
Pitch Diameter
5.252 inch

Details

Bearing Type - Sprockets
B
Item
Idler Roller Chain Sprocket
Material
Steel
Number of Teeth
11
Weight
7.251 lbs
Bore Type
Idler

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.