Zoro Homepage

120MP025MDFP8, Timing Pulley

  • Mfr # 120MP025MDFP8

  • Zoro # G105357334


product price: $17.99
/ea
Sold in multiples of 4 for $71.96

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
3.036 inch
Flange Dia. (In.)
3.22 inch
Bore Type
Minimum Plain Bore
Width
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120MP025MDFP8
Zoro #
G105357334
UPC #
195057204270
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
3.036 inch
Flange Dia. (In.)
3.22 inch
Width
6 inch
Pitch Dia. (In.)
3.056 inch
Overall Length
0.688 inch
Length
1 inch
Height
9 inch

Details

Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Number of Teeth
120
Material
Polycarbonate
Weight
0.062 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.