Zoro Homepage

120MP037-6A5, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 120MP037-6A5

  • Zoro # G505357309


product price: $39.49
/ea
Sold in multiples of 2 for $78.98

Key Features

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
3.036 inch
Bore Type
Finished Bore
Pitch Dia. (In.)
3.056 inch
Number of Teeth
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120MP037-6A5
Zoro #
G505357309
UPC #
195057001091
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
3.036 inch
Pitch Dia. (In.)
3.056 inch
Width
3.375 inch
Height
3.5 inch
Length
1.75 inch
Overall Length
0.875 inch

Details

Bore Type
Finished Bore
Number of Teeth
120
Setscrew
2
Material
Aluminum
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Clear Anodized
Weight
0.474 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.