Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1210x1-1/4SS, TL Bushing, Stainless Steel

  • Mfr # 1210x1-1/4SS

  • Zoro # G305366044


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1 1/4 inch
Length
1.75 inch
Material
Stainless Steel
Dimension D
1.75 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210x1-1/4SS
Zoro #
G305366044
UPC #
195057290433
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 inch
Length
1.75 inch
Dimension D
1.75 inch
Dimension B
1 inch
Outside Diameter
3.25 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Stainless Steel
Bore Type
Finished Bore
Weight
0.666 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.