Zoro Homepage

1210x11/16, TL Bushing, C45 Steel, Black Oxide

  • Mfr # 1210x11/16

  • Zoro # G705366187


product price: $19.59
/ea
Sold in multiples of 5 for $97.95

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
11/16 inch
Length
1.75 inch
Dimension B
1 inch
Bolt Circle Dia.
1.75 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210x11/16
Zoro #
G705366187
UPC #
195057290259
Country of Origin
China

Dimensions

Bore Dia.
11/16 inch
Length
1.75 inch
Dimension B
1 inch
Bolt Circle Dia.
1.75 inch
Dimension D
1.75 inch
Outside Diameter
3.25 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Bore Type
Finished Bore
Weight
0.573 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.