125MXL025G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 125MXL025G

  • Zoro # G905352324


product price:  $5.55
/ea
Sold in multiples of 14 for $77.70

Key Features

Weight
0.02 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Number of Teeth
125
Width
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125MXL025G
Zoro #
G905352324
UPC #
195057914469
Country of Origin
United Kingdom

Dimensions

Height
9 inch
Width
6 inch
Pitch Length
10 inch
Length
1 inch

Details

Weight
0.02 lbs
Item
Timing Belt
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
125
Standards
ISO 9001:2015
Material
Neoprene
Gearbelt Type
Single Sided
Finish
Fiberglass

Description

The B B MANUFACTURING brand 125MXL025G Timing Belt is a single-sided gearbelt made of neoprene and fiberglass. It has a weight of 0.02 lbs, a height of 9 inches, 125 teeth, a width of 6 inches, a pitch length of 10 inches, and a length of 1 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.