Zoro Homepage

12AT10/660, Timing Belt, Polyurethane, Steel

  • Mfr # 12AT10/660

  • Zoro # G405354620


product price: $26.85
/ea
Sold in multiples of 3 for $80.55

Key Features

Height
9 inch
Pitch Length
25.984 inch
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AT10/660
Zoro #
G405354620
UPC #
195057713390
Country of Origin
Germany

Dimensions

Height
9 inch
Pitch Length
25.984 inch
Width
6 inch
Length
1 inch

Details

Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Material
Polyurethane
Number of Teeth
66
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Weight
0.096 lbs
Finish
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.