B&B Manufacturing
12AT5/695, Timing Belt, Polyurethane, Steel
Mfr # 12AT5/695
Zoro # G005355614
product price: $21.85
/eaSold in multiples of 3 for $65.55
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Weight 0.056 lbs
- Number of Teeth 139
- Gearbelt Type Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand B&B Manufacturing
- MFR # 12AT5/695
- Zoro # G005355614
- UPC # 195057710634
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 27.362 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.056 lbs |
Item | Timing Belt |
Number of Teeth | 139 |
Gearbelt Type | Single Sided |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.