Zoro Homepage

12T2.5/342.5, Timing Belt, Polyurethane, Steel

  • Mfr # 12T2.5/342.5

  • Zoro # G705358205


product price: $21.55
/ea
Sold in multiples of 5 for $107.75

Key Features

Gearbelt Type
Single Sided
Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Pitch Length
13.484 inch
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T2.5/342.5
Zoro #
G705358205
UPC #
195057515543
Country of Origin
United States

Dimensions

Pitch Length
13.484 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Gearbelt Type
Single Sided
Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Standards
ISO 9001:2015
Weight
0.02 lbs
Number of Teeth
137
Finish
Steel

Description

The B B MANUFACTURING brand 12T2.5/342.5 Timing Belt is a single sided gearbelt made of polyurethane with a pitch length of 13.484 inches, a weight of 0.02 lbs, 137 teeth, a width of 6 inches, a height of 9 inches, a steel finish, and a length of 1 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.