Zoro Homepage

12T5/1315, Timing Belt, Polyurethane, Steel

  • Mfr # 12T5/1315

  • Zoro # G005358714


product price: $29.29
/ea
Sold in multiples of 3 for $87.87

Key Features

Weight
0.024 lbs
Standards
ISO 9001:2015
Width
6 inch
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T5/1315
Zoro #
G005358714
UPC #
195057523418
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
51.772 inch
Length
1 inch

Details

Weight
0.024 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Polyurethane
Gearbelt Type
Single Sided
Number of Teeth
263
Item
Timing Belt
Finish
Steel

Description

The B B MANUFACTURING brand 12T5/1315 Timing Belt is a single sided gearbelt made of polyurethane and steel. It has a width of 6 inches, a height of 9 inches, a pitch length of 51.772 inches, and 263 teeth. It has a length of 1 inch and a weight of 0.024 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.