Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 12XL037-3FA3

  • Zoro # G605353218


product price: $12.95
/ea
Sold in multiples of 7 for $90.65

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.744 inch
Material
Aluminum
Setscrew
2
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12XL037-3FA3
Zoro #
G605353218
UPC #
195057622357
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.744 inch
Pitch Dia. (In.)
0.764 inch
Width
1 inch
Flange Dia. (In.)
1 inch

Details

Material
Aluminum
Setscrew
2
Bore Type
Finished Bore
Number of Teeth
12
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.