Zoro Homepage

13-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 13-5M09M6FA6

  • Zoro # G905354120


product price: $13.49
/ea
Sold in multiples of 7 for $94.43

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.77 inch
Number of Teeth
13
Setscrew
1
Width
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-5M09M6FA6
Zoro #
G905354120
UPC #
195057722392
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.77 inch
Width
1 inch
Pitch Dia. (In.)
0.815 inch
Flange Dia. (In.)
0.937 inch

Details

Number of Teeth
13
Setscrew
1
Material
Aluminum
Bore Type
Finished Bore
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.