Zoro Homepage

13-5M15M6FA6, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 13-5M15M6FA6

  • Zoro # G705354184


product price: $13.35
/ea
Sold in multiples of 6 for $80.10

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.77 inch
Material
Aluminum
Pitch Dia. (In.)
0.815 inch
Flange Dia. (In.)
0.937 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-5M15M6FA6
Zoro #
G705354184
UPC #
195057722842
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.77 inch
Pitch Dia. (In.)
0.815 inch
Flange Dia. (In.)
0.937 inch
Width
1.25 inch
Overall Length
1.031 inch
Length
2.5 inch
Height
2.5 inch

Details

Material
Aluminum
Bore Type
Finished Bore
Item
Timing Belt Pulley
Number of Teeth
13
Setscrew
1
Finish
Clear Anodized
Weight
0.034 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.