Zoro Homepage

13-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 13-5P15-6FA3

  • Zoro # G305354041


product price: $14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.77 inch
Setscrew
1
Material
Aluminum
Pitch Dia. (In.)
0.815 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-5P15-6FA3
Zoro #
G305354041
UPC #
195057812475
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.77 inch
Pitch Dia. (In.)
0.815 inch
Flange Dia. (In.)
0.938 inch
Width
1 inch

Details

Setscrew
1
Material
Aluminum
Item
Timing Belt Pulley
Number of Teeth
13
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.