14H150-6FS8, Timing Pulley, Steel, Black Oxide

  • Mfr # 14H150-6FS8

  • Zoro # G305357325


product price: $52.85
/ea
Sold in multiples of 2 for $105.70

Key Features

Bore Dia. - Timing Belt Pulleys
3/4 inch
Outside Dia. - Timing Belt Pulleys
2.174 inch
Bore Type
Minimum Plain Bore
Pitch Dia. (In.)
2.228 inch
Flange Dia. (In.)
2.461 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14H150-6FS8
Zoro #
G305357325
UPC #
195057628748
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
3/4 inch
Outside Dia. - Timing Belt Pulleys
2.174 inch
Pitch Dia. (In.)
2.228 inch
Flange Dia. (In.)
2.461 inch
Width
3 inch
Overall Length
2.375 inch
Length
3 inch
Height
3 inch

Details

Bore Type
Minimum Plain Bore
Number of Teeth
14
Material
Steel
Item
Timing Belt Pulley
Weight
1.909 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.