Zoro Homepage

14L050M6FA12, Timing Pulley

  • Mfr # 14L050M6FA12

  • Zoro # G105357532


product price: $24.25
/ea
Sold in multiples of 3 for $72.75

Key Features

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
1.641 inch
Number of Teeth
14
Pitch Dia. (In.)
1.671 inch
Width
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14L050M6FA12
Zoro #
G105357532
UPC #
195057206823
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
1.641 inch
Pitch Dia. (In.)
1.671 inch
Width
2 inch

Details

Number of Teeth
14
Item
Timing Belt Pulley
Bore Type
Finished Bore
Material
Aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.