Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14LF100X5/8, Timing Pulley, Steel, Black Oxide

  • Mfr # 14LF100X5/8

  • Zoro # G005357847


product price: $40.35
/ea
Sold in multiples of 2 for $80.70

Key Features

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
1.641 inch
Width
2 inch
Flange Dia. (In.)
1.906 inch
Pitch Dia. (In.)
1.671 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14LF100X5/8
Zoro #
G005357847
UPC #
195057627055
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
1.641 inch
Width
2 inch
Flange Dia. (In.)
1.906 inch
Pitch Dia. (In.)
1.671 inch
Length
3 inch
Height
2 inch

Details

Number of Teeth
14
Material
Steel
Bore Type
Finished Bore
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Black Oxide
Weight
0.717 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.