Zoro Homepage

14MP025-DFP1, Timing Pulley, Plastic

  • Mfr # 14MP025-DFP1

  • Zoro # G805353322


product price: $6.85
/ea
Sold in multiples of 10 for $68.50

Key Features

Bore Dia. - Timing Belt Pulleys
1/8 inch
Outside Dia. - Timing Belt Pulleys
0.337 inch
Width
6 inch
Material
Polycarbonate
Flange Dia. (In.)
0.53 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MP025-DFP1
Zoro #
G805353322
UPC #
195057189713
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/8 inch
Outside Dia. - Timing Belt Pulleys
0.337 inch
Width
6 inch
Flange Dia. (In.)
0.53 inch
Pitch Dia. (In.)
0.357 inch
Height
9 inch
Length
1 inch

Details

Material
Polycarbonate
Number of Teeth
14
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.004 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.