Zoro Homepage

15-3M06M6CA6, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 15-3M06M6CA6

  • Zoro # G805353209


product price: $19.15
/ea
Sold in multiples of 5 for $95.75

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.534 inch
Width
0.75 inch
Setscrew
2
Pitch Dia. (In.)
0.564 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-3M06M6CA6
Zoro #
G805353209
UPC #
195057719934
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.534 inch
Width
0.75 inch
Pitch Dia. (In.)
0.564 inch
Flange Dia. (In.)
0.685 inch

Details

Item
Timing Belt Pulley
Setscrew
2
Bore Type
Finished Bore
Number of Teeth
15
Material
Aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.