Zoro Homepage

15-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 15-5M09-6FA3

  • Zoro # G605353584


product price: $13.85
/ea
Sold in multiples of 7 for $96.95

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.895 inch
Flange Dia. (In.)
1.063 inch
Width
1.25 inch
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-5M09-6FA3
Zoro #
G605353584
UPC #
195057720978
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.895 inch
Flange Dia. (In.)
1.063 inch
Width
1.25 inch
Pitch Dia. (In.)
0.94 inch

Details

Item
Timing Belt Pulley
Number of Teeth
15
Bore Type
Finished Bore
Material
Aluminum
Setscrew
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.