Zoro Homepage

16-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 16-2P06-6CA2

  • Zoro # G405355467


product price: $17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.381 inch
Number of Teeth
16
Flange Dia. (In.)
0.58 inch
Width
0.625 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-2P06-6CA2
Zoro #
G405355467
UPC #
195057726024
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.381 inch
Flange Dia. (In.)
0.58 inch
Width
0.625 inch
Pitch Dia. (In.)
0.401 inch

Details

Number of Teeth
16
Bore Type
Finished Bore
Item
Timing Belt Pulley
Setscrew
1
Material
Aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.