Zoro Homepage

16-3P06M6CA6, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 16-3P06M6CA6

  • Zoro # G305356274


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.572 inch
Number of Teeth
16
Material
Aluminum
Width
0.75 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-3P06M6CA6
Zoro #
G305356274
UPC #
195057810914
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.572 inch
Width
0.75 inch
Pitch Dia. (In.)
0.602 inch
Flange Dia. (In.)
0.724 inch

Details

Number of Teeth
16
Material
Aluminum
Item
Timing Belt Pulley
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.