Zoro Homepage

16-3P09M6CA6, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 16-3P09M6CA6

  • Zoro # G805356132


product price: $11.15
/ea
Sold in multiples of 6 for $66.90

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.572 inch
Material
Aluminum
Number of Teeth
16
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-3P09M6CA6
Zoro #
G805356132
UPC #
195057210530
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.572 inch
Width
0.75 inch
Pitch Dia. (In.)
0.602 inch
Length
9 inch
Height
0.75 inch

Details

Material
Aluminum
Item
Timing Belt Pulley
Number of Teeth
16
Bore Type
Finished Bore
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.02 lbs
Finish
Clear Anodized

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.