Shop B&B MANUFACTURING

1600-8P-12, Timing Belt, Neoprene, Fiberglass

  • Mfr # 1600-8P-12

  • Zoro # G005358165


product price:  $61.99
/ea
Sold in multiples of 2 for $123.98

Key Features

Belt Trade Size
8P
Industry Number
1600-8P-12
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600-8P-12
Zoro #
G005358165
UPC #
195057023512
Country of Origin
United States

Dimensions

Belt Trade Size
8P
Top Width
12 mm
Pitch Length
1600 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
1600-8P-12
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
200
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.2 lbs
Standards
ISO 9001:2015
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.