1610x1-3/8, TL Bushing, C45 Steel, Black Oxide
- Mfr # 1610x1-3/8
- Zoro # G505366721
product price:Â
$
19.99
/ea
Sold in multiples of 5 for
$99.95
Key Features
Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1 3/8 inch
Length
4 inch
Dimension D
2.125 inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1610x1-3/8
- Zoro #
- G505366721
- UPC #
- 195057291133
- Country of Origin
- China
- Item - Tapered and QD Bushings
- Taper Lock Bushing
- Material
- Steel
- Weight
- 0.571 lbs
- Bore Type
- Finished Bore
Dimensions
- Bore Dia.
- 1 3/8 inch
- Length
- 4 inch
- Dimension D
- 2.125 inch
- Dimension B
- 1 inch
- Bolt Circle Dia.
- 2.125 inch
- Outside Diameter
- 3.625 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.