Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16AT10/1400, Timing Belt, Polyurethane, Steel

  • Mfr # 16AT10/1400

  • Zoro # G905351693


product price: $74.19
/ea

Key Features

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Pitch Length
55.118 inch
Height
9 inch
Number of Teeth
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16AT10/1400
Zoro #
G905351693
UPC #
195057002258
Country of Origin
United States

Dimensions

Pitch Length
55.118 inch
Height
9 inch
Width
6 inch
Length
1 inch

Details

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Gearbelt Type
Single Sided
Number of Teeth
140
Material
Polyurethane
Standards
ISO 9001:2015
Weight
0.277 lbs
Finish
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.