Shop B&B MANUFACTURING

16AT10/1480, Timing Belt, Polyurethane, Steel

  • Mfr # 16AT10/1480

  • Zoro # G405351629


product price:  $80.99
/ea

Key Features

Belt Trade Size
AT10
Industry Number
16AT10/1480
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16AT10/1480
Zoro #
G405351629
UPC #
195057002289
Country of Origin
Germany

Dimensions

Belt Trade Size
AT10
Top Width
16 mm
Pitch Length
1480 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
16AT10/1480
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
148
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Weight
0.287 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.