16L050-6FS6, Timing Pulley, Steel, Black Oxide

  • Mfr # 16L050-6FS6

  • Zoro # G205354813


product price:  $23.75
/ea
Sold in multiples of 4 for $95.00

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.88 inch
Pitch Dia. (In.)
1.91 inch
Bore Type
Minimum Plain Bore
Width
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16L050-6FS6
Zoro #
G205354813
UPC #
195057624412
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.88 inch
Pitch Dia. (In.)
1.91 inch
Width
1.25 inch
Flange Dia. (In.)
2.125 inch
Overall Length
1.25 inch
Length
2.5 inch
Height
2.5 inch

Details

Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Material
Steel
Number of Teeth
16
Standards
ISO 9001:2015
Finish
Black Oxide
Weight
0.761 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.