16LF050X3/4, Timing Pulley, Steel, Black Oxide

  • Mfr # 16LF050X3/4

  • Zoro # G105355446


product price: $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

Bore Dia. - Timing Belt Pulleys
3/4 inch
Outside Dia. - Timing Belt Pulleys
1.88 inch
Number of Teeth
16
Width
1.25 inch
Setscrew
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LF050X3/4
Zoro #
G105355446
UPC #
195057624696
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
3/4 inch
Outside Dia. - Timing Belt Pulleys
1.88 inch
Width
1.25 inch
Pitch Dia. (In.)
1.91 inch
Flange Dia. (In.)
2.125 inch
Overall Length
1.25 inch
Height
2.5 inch
Length
2.5 inch

Details

Number of Teeth
16
Setscrew
1
Bore Type
Finished Bore
Item
Timing Belt Pulley
Material
Steel
Finish
Black Oxide
Weight
0.664 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.