Zoro Homepage

16MP025MDFP4, Timing Pulley

  • Mfr # 16MP025MDFP4

  • Zoro # G205354905


product price: $11.79
/ea
Sold in multiples of 6 for $70.74

Key Features

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.387 inch
Flange Dia. (In.)
0.58 inch
Width
6 inch
Number of Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MP025MDFP4
Zoro #
G205354905
UPC #
195057204058
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.387 inch
Flange Dia. (In.)
0.58 inch
Width
6 inch
Pitch Dia. (In.)
0.407 inch
Height
9 inch
Length
1 inch
Overall Length
0.688 inch

Details

Item
Timing Belt Pulley
Number of Teeth
16
Material
Polycarbonate
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.005 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.