Zoro Homepage

16T2.5/32-2, Timing Pulley, Aluminum

  • Mfr # 16T2.5/32-2

  • Zoro # G505354995


product price: $15.39
/ea
Sold in multiples of 4 for $61.56

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.981 inch
Pitch Dia. (In.)
1.003 inch
Width
3.375 inch
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T2.5/32-2
Zoro #
G505354995
UPC #
195057716384
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.981 inch
Pitch Dia. (In.)
1.003 inch
Width
3.375 inch
Flange Dia. (In.)
1.26 inch

Details

Material
Aluminum
Number of Teeth
32
Bore Type
Minimum Plain Bore
Setscrew
2
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.