Zoro Homepage

16T2.5/36-2, Timing Pulley, Aluminum

  • Mfr # 16T2.5/36-2

  • Zoro # G805354879


product price: $16.99
/ea
Sold in multiples of 4 for $67.96

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
1.106 inch
Width
3.375 inch
Material
Aluminum
Pitch Dia. (In.)
1.128 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T2.5/36-2
Zoro #
G805354879
UPC #
195057716391
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
1.106 inch
Width
3.375 inch
Pitch Dia. (In.)
1.128 inch
Flange Dia. (In.)
1.421 inch

Details

Material
Aluminum
Setscrew
2
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Number of Teeth
36

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.