Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16T5/325, Timing Belt, Polyurethane, Steel

  • Mfr # 16T5/325

  • Zoro # G005354921


product price: $15.95
/ea
Sold in multiples of 5 for $79.75

Key Features

Width
6 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Number of Teeth
65
Pitch Length
12.795 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16T5/325
Zoro #
G005354921
UPC #
195057524149
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 inch
Pitch Length
12.795 inch
Height
9 inch
Length
1 inch

Details

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Number of Teeth
65
Item
Timing Belt
Standards
ISO 9001:2015
Weight
0.005 lbs
Material
Polyurethane
Finish
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.