Zoro Homepage

17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 17-3P15-6CA2

  • Zoro # G105356474


product price: $18.49
/ea
Sold in multiples of 4 for $73.96

Key Features

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.609 inch
Material
Aluminum
Width
0.75 inch
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-3P15-6CA2
Zoro #
G105356474
UPC #
195057811829
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.609 inch
Width
0.75 inch
Pitch Dia. (In.)
0.639 inch
Flange Dia. (In.)
0.74 inch

Details

Material
Aluminum
Bore Type
Finished Bore
Number of Teeth
17
Item
Timing Belt Pulley
Setscrew
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.