Zoro Homepage

18-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 18-3P09-6FA2

  • Zoro # G805354183


product price: $14.89
/ea
Sold in multiples of 5 for $74.45

Key Features

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.647 inch
Pitch Dia. (In.)
0.677 inch
Flange Dia. (In.)
0.79 inch
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-3P09-6FA2
Zoro #
G805354183
UPC #
195057811164
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.647 inch
Pitch Dia. (In.)
0.677 inch
Flange Dia. (In.)
0.79 inch
Width
0.875 inch

Details

Bore Type
Finished Bore
Material
Aluminum
Setscrew
2
Number of Teeth
18
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.