Zoro Homepage

180-8MX12-2517, Timing Pulley, Cast Iron, Black Oxide

  • Mfr # 180-8MX12-2517

  • Zoro # G705355457


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
2517
Outside Dia. - Timing Belt Pulleys
17.983 inch
Material
Ductile Iron
Width
20 inch
Pitch Dia. (In.)
18.046 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-8MX12-2517
Zoro #
G705355457
UPC #
195057817302
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
17.983 inch
Width
20 inch
Pitch Dia. (In.)
18.046 inch
Overall Length
1.75 inch
Length
4 inch
Height
20 inch

Details

Bushing Required - Timing Belt Pulleys
2517
Material
Ductile Iron
Item
Timing Belt Pulley
Number of Teeth
180
Bore Type
Taper Lock Bushing
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
26.6 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.