Zoro Homepage

18H-PS10S, Timing Pulley Stock, Steel

  • Mfr # 18H-PS10S

  • Zoro # G705368303


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
1 inch
Number of Teeth
18
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18H-PS10S
Zoro #
G705368303
UPC #
195057104587
Country of Origin
United States

Dimensions

Width
1 inch

Details

Number of Teeth
18
Material
Steel
Item
Timing Pulley Stock

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.