Zoro Homepage

18HH150, Timing Pulley, Steel

  • Mfr # 18HH150

  • Zoro # G105356030


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
H
Outside Dia. - Timing Belt Pulleys
2.811 inch
Width
3.375 inch
Flange Dia. (In.)
3.125 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18HH150
Zoro #
G105356030
UPC #
195057629264
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.811 inch
Width
3.375 inch
Flange Dia. (In.)
3.125 inch
Pitch Dia. (In.)
2.865 inch
Height
3.5 inch
Length
1.75 inch
Overall Length
2.375 inch

Details

Bushing Required - Timing Belt Pulleys
H
Item
Timing Belt Pulley
Material
Steel
Number of Teeth
18
Bore Type
Split Taper Bushing
Standards
ISO 9001:2015
Weight
1.911 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

The B B MANUFACTURING brand 18HH150 Timing Pulley is made of steel and requires a bushing. It has an outside diameter of 2.811 inches, a width of 3.375 inches, a flange diameter of 3.125 inches, a pitch diameter of 2.865 inches, 18 teeth, a split taper bushing bore type, a height of 3.5 inches, a length of 1.75 inches, a weight of 1.911 lbs, and an overall length of 2.375 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.