Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18XH200-IDLER, Idler Pulley, Cast Iron, Black Oxide

  • Mfr # 18XH200-IDLER

  • Zoro # G005366764


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.903 inch
Bore Dia. (In.)
1 inch
Face Width (In.)
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XH200-IDLER
Zoro #
G005366764
UPC #
195057187139
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.903 inch
Bore Dia. (In.)
1 inch
Face Width (In.)
2 inch

Details

Item
Idler Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.