Zoro Homepage

1960-14MX-90, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 1960-14MX-90

  • Zoro # G705359806


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001:2015
Material
Polyurethane
Pitch Length
77.165 inch
Width
6 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960-14MX-90
Zoro #
G705359806
UPC #
195057099005
Country of Origin
Germany

Dimensions

Pitch Length
77.165 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Standards
ISO 9001:2015
Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
140
Gearbelt Type
Single Sided
Item
Timing Belt
Weight
4.95 lbs
Finish
Carbon Tensile

Description

The B B MANUFACTURING brand 1960-14MX-90 Timing Belt is made of polyurethane and has a pitch length of 77.165 inches, a width of 6 inches, 140 teeth, a height of 9 inches, a single sided gearbelt type, a weight of 4.95 lbs, a length of 1 inch, and a carbon tensile finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.