Shop B&B MANUFACTURING

196XL025G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 196XL025G

  • Zoro # G405359946


product price:  $6.39
/ea
Sold in multiples of 13 for $83.07

Key Features

Pitch Length
19.6 in
Number of Teeth
98
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
196XL025G
Zoro #
G405359946
UPC #
195057231887
Country of Origin
Germany

Dimensions

Pitch Length
19.6 in
Height
9 inch
Length
1 inch
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Number of Teeth
98
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.02 lbs
Finish
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
196XL025G
Belt Series
Powerhouseâ„¢ Timing
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
0.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.