Zoro Homepage

19L-PS8S, Timing Pulley Stock, Steel

  • Mfr # 19L-PS8S

  • Zoro # G505367780


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Width
1 inch
Number of Teeth
19
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L-PS8S
Zoro #
G505367780
UPC #
195057103344
Country of Origin
United States

Dimensions

Width
1 inch

Details

Number of Teeth
19
Item
Timing Pulley Stock
Material
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.