Shop B&B MANUFACTURING

200XL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 200XL031G

  • Zoro # G105354289


product price:  $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Pitch Length
20 in
Number of Teeth
100
Height
9 inch
Weight
0.02 lbs
Standards
ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200XL031G
Zoro #
G105354289
UPC #
195057234468
Country of Origin
Germany

Dimensions

Pitch Length
20 in
Height
9 inch
Length
1 inch
Belt Trade Size
XL
Top Width
0.31 in

Details

Item
Timing Belt
Number of Teeth
100
Weight
0.02 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Finish
Fiberglass
Pitch
0.2 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
200XL031G
Tooth Location
One Side
Belt Series
Powerhouseâ„¢ Timing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.